Two Fives Anti-Bacterial Hand Cleaner 5LTR Bottle

Order Code: ZT5116789S

£14.99 Inc VAT (20%)

Currently unavailable

Description

The Rozalex® Two Fives™ Anti-Bacterial Hand Cleaner is a high-quality, BSEN-approved antibacterial hand cleaner. Formulated to provide effective hand sanitation, this hand cleaner is proven to prevent the spread of germs.

Features and Benefits
• Water-based blend of surfactants, emollients, and chlorhexidine ensures gentle yet effective cleaning without drying out your hands
• Medium foaming action for effective hygiene provides a rich lather that thoroughly cleanses
• Proven effectiveness against tough pathogens, ensuring a high level of sanitation
• Reliable protection against common foodborne bacteria, safeguarding health in food-related environments
• Ensures comprehensive protection against a wide range of bacteria and reduces the risk of infections, promoting a safer environment

Standards
• BS EN13727 standards for MRSA, Salmonella Typhimurium, and Listeria Monocytogenes in medical areas
• BS EN1276 standards for Pseudomonas aeruginosa, Escherichia Coli, Staphylococcus Aureus, and Enterococcus hirae in food use
• BS EN13704 standards for C-Difficile

See full description
Specifications for Two Fives Anti-Bacterial Hand Cleaner 5LTR Bottle
  • MFR Part No.
    6043882
  • Type
    Antibacterial Hand Wash
  • Series
    Two Fives
  • Package Type
    Bottle
  • Size
    5L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome