Two Fives Antibacterial Hand Cleaner, 2L Pouch

Two Fives Antibacterial Hand Cleaner, 2L Pouch

Order Code: ZT4797126S

£12.99 Inc VAT (20%)


Description

The Rozalex® Two Fives™ Anti-Bacterial Hand Cleaner is a high-quality, BSEN-approved antibacterial hand cleaner. Formulated to provide effective hand sanitation, this hand cleaner is proven to prevent the spread of germs.

Features and Benefits
• Water-based blend of surfactants, emollients, and chlorhexidine ensures gentle yet effective cleaning without drying out your hands
• Medium foaming action for effective hygiene provides a rich lather that thoroughly cleanses
• Proven effectiveness against tough pathogens, ensuring a high level of sanitation
• Reliable protection against common foodborne bacteria, safeguarding health in food-related environments
• Ensures comprehensive protection against a wide range of bacteria and reduces the risk of infections, promoting a safer environment

Standards
• BS EN13727 standards for MRSA, Salmonella Typhimurium, and Listeria Monocytogenes in medical areas
• BS EN1276 standards for Pseudomonas aeruginosa, Escherichia Coli, Staphylococcus Aureus, and Enterococcus hirae in food use
• BS EN13704 standards for C-Difficile

See full description
Specifications for Two Fives Antibacterial Hand Cleaner, 2L Pouch
  • Type
    Antibacterial Hand Wash
  • MFR Part No.
    6062035
  • Fragrance
    Orange
  • Package Type
    Pouch
  • Size
    2L
  • Series
    Two Fives
  • Applications
    Healthcare Applications
    Food Industry Applications
    Commercial Washrooms
  • Standards Met
    BS EN 13727
    BS EN 13704