Vines Biocrin Alcohol Hand Sanitiser Gel 6 x 450 ml

Order Code: ZT2620851S

£46.99 Inc VAT (20%)


Description

Hand Sanitiser Alcohol Gel Anti Bacterial with Moisturiser is made in the UK, the Hand Sanitiser contains alcohol and comes in a handy bottle. Order is for 6 x 450ml bottle of Anti Bacterial hand sanitising gel.

No need for water, perfect for the car, office or workplace
Containing 65%Alcohol.
Certified to EN1276
Kills 99.9% of bacteria

Vines Alcohol Hand Sanitiser Gelis a hand disinfectant that protects to EN1276 against bacteria and viruses. Containing Alcohol, this sanitizer kills 99.9% of all bacteria. No water required and no need to wash your hands after use. Vines Alcohol Hand Sanitiser Gel contains quality hand friendly moisturisers and other means of skin protection.
How To Properly Sanitise Your Hands:

Apply a shot/pump of sanitiser.
Rub your palms with fingers.
Rub the back of each hand with palm.
Rub your palms together.
Rub your palms with your knuckles/nails.
Rub your thumbs together.
Rub your wrists with fingers.

See full description
Specifications for Vines Biocrin Alcohol Hand Sanitiser Gel 6 x 450 ml
  • Size
    450ml
  • Material
    Bottle
  • Product Type
    Hand Sanitisers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome