1 LTR AUTOMATIC DISPENSER WITH SPRAY NOZZLE

Order Code: ZT1577687S

£61.99 Inc VAT (20%)


Description

1 litre automatic dispenser with spray nozzle. , Automated touch-free dispenser, Easy to install and use, 1L refillable bottle, 1,000 dispenses per 1L bottle, Secure lockable cover with window design Low power indicator, 4 x C Batteries required (not supplied), Size: 12.5 x 11 x 26.5cm, Net weight: 880g

Specifications for 1 LTR AUTOMATIC DISPENSER WITH SPRAY NOZZLE
  • MFR Part No.
    DO1SP
  • Width
    306mm
  • Height
    418mm
  • Size
    1L
  • Length
    602mm
  • Weight
    0.9347kg
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome