1L Elbow Operated Soap Dispenser

1L Elbow Operated Soap Dispenser

Order Code: ZT3083921SCopy

£43.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£43.990%
5 - 9£41.795%
10 +£39.5910%


Description

Application: High traffic, touchpoint sensitive environments.
Capacity L: 1.
Capacity ml: 1000.
Case Quantity: 12.
Colour: White.
Container Type: Plastic.
Depth mm: 170.
Height mm: 220.
Material: ABS plastic.
Material: Plastic.
Product Type: Dispenser.
Width mm: 155.Ideal for environments where touch points are to be minimised. Lockable slimline design. Soap level “quick view” window for speedy refill process. H x W x D: 220 x 155 x 170mm.

See full description
Specifications for 1L Elbow Operated Soap Dispenser
  • Colour
    White
  • Material
    Plastic
  • Capacity
    1L
  • Width
    155mm
  • Height
    220mm
  • Depth
    170mm
  • Case Quantity
    12