2039-06 NXT Manual Hand Sanitiser Dispenser Each

Order Code: ZT2426882S

£10.99 Inc VAT (20%)


Description

Purell 2039-06 NXT Manual Hand Sanitiser Dispenser ensures optimal hand sanitising. Thanks to a compact design, this unit is ideal for incorporating proper sanitation into any facility without worry of taking up critical wall space. It is compatible with multiple Purell hand sanitiser cartridges and bags, and can easily be added to your office, washroom, or kitchen. A simple, effortless push dispensing design ensures the item can be used by all guests and staff, instantly decreasing the risk of cross-contamination while promoting healthy hand cleaning practices. Made of durable plastic, this hand soap dispenser can be installed easily and is also a great addition to any school, restaurant, or hotel. For quality assurance, it also comes with a lifetime guarantee.
H:23cm D:7cm W:12cm

See full description
Specifications for 2039-06 NXT Manual Hand Sanitiser Dispenser Each
  • Size
    1000ml
  • Material
    ABS Plastic
  • Colour
    White/Grey
  • Product Type
    Sanitiser Dispensers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome