2139-06 NXT Manual Hand Soap Dispenser Each

Order Code: ZT2426020S

£15.99 Inc VAT (20%)

Currently unavailable

Description

Gojo 2139-06 NXT Manual Hand Soap Dispenser ensures superior hand hygiene in your environment with the saver manual hand soap dispenser. Dispensing approximately 667 times per 1000 mL refill, this unit is compact for small spaces and can easily be added to any washroom or kitchen! While its dove gray color and curved exterior lend a soft, clean look, its front window offers great product visibility, allowing your employees to easily monitor the fill level.
Made of durable plastic, this manual hand soap dispenser has a large push button and is a great addition to schools, restaurants, or hotels. Plus, it is simple to install with the included mounting tape and anchors. Provide your guests with a convenient, efficient way to clean their hands by adding this easy-to-use, manual dispenser to your facility.
H:23cm D:7cm W:12cm

See full description
Specifications for 2139-06 NXT Manual Hand Soap Dispenser Each
  • Colour
    White/Grey
  • Size
    1000ml
  • Material
    ABS Plastic
  • Product Type
    Soap System Dispensers