0
1
2

2L Bulk Fill Dispenser Beaded Products 3ml Pump

Order Code: ZT1029110X

£37.99 Inc VAT (20%)


Description

Bulkfill Systems
Heavy-duty citrus-based degreasing and cleansing agent. Hard on grime yet kind to your skin. Unique lemon and lime formula combines nature's strength and fragrance. Ideally suited for industrial, household, workshop, outdoor, cleaning of hands. Now available in four sizes with suitable dispensing equipment.

*Suits old style dispenser (SOL-780-1120B)

See full description
Specifications for 2L Bulk Fill Dispenser Beaded Products 3ml Pump
  • Size
    2L
  • Type
    Gritty Cleanser Dispenser
  • Dispensing Method
    Manual
  • Function
    Cleanse
  • Colour
    White
  • Width
    115mm
  • Capacity
    2L
  • Mount Type
    Wall Mounted
  • Length
    115mm
  • Dispenser Material
    Plastic
  • Height
    250mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome