3 Roll Tissue Metal Dispenser White Each

Order Code: ZT2429814S

£66.99 Inc VAT (20%)


Description

JanSan 3 Roll Tissue Metal Dispenser White an innovative design enabling storage of up to 3 standard toilet rolls. Fitted with a solid slim line lock and finished in a white powder coat epoxy, this toilet roll dispenser is suitable for any washroom. Reserve rolls are put into place manually with use of a finger pushing down on the rolls through the finger slots. All hand contact areas are protected by powder coated steel insert.
Product features - Dispenses standard toilet tissue paper - ‘Top up’ refill facility ensuring a constant supply of paper - Reserve rolls are held out of contact with freely rotatable roll in use - White powder coat epoxy finish - Key lockable - Capacity 3 x standard toilet rolls - Powder Coated Steel Back Plate - Polished Slim Line Lock
Specification - Height 362mm, Width 126mm, Depth 125mm - Weight 1.9kg - Manufactured in the UK
Please note: this will not accept luxury toilet rolls - maximum diameter of rolls should be 10cms.

See full description
Specifications for 3 Roll Tissue Metal Dispenser White Each
  • Colour
    White
  • Material
    Metal
  • Size
    H-399mmx W-127mm x D-126mm
  • Product Type
    Toilet Roll Dispensers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome