4L Dispenser

Order Code: ZT1029152X

£69.99 Inc VAT (20%)


Description

A new range of HD skin cleansers in an innovative 4 litre cartridge with 'built-in' pump
to avoid dispenser blockages. High quality formulations suitable for a wide range
of applications. Dispenser required.
Size: 4 litre.
Two Fives ISF Orange: Non-beaded pure clear golden cleanser with orange fragrance. Suitable for medium to heavy general purpose use.
Gauntlet Citrus Trio: Skin wash with unique triple citrus fragrance with moisturisers for general purpose use. Contains walnut scrub to aid removal of ingrained dirt.
Gauntlet Natural Orange: Heavy duty cleanser containing polybeads, moisturisers and an orange fragrance. Ideal for workshop and automotive use.
Gauntlet Extra Lime: Extra heavy duty natural solvent based skin cleanser with moisturisers that contains polybeads and pumice to remove the most stubborn oils, grease, paints and inks.

See full description
Specifications for 4L Dispenser
  • To Suit
    ROZ-774-1124H
    ROZ-774-2664X
    ROZ-774-2665W
    ROZ-774-2663V
  • Type
    Cleanser Dispenser
  • Dispensing Method
    Manual
  • MFR Part No.
    6071001
  • Colour
    White
  • Mount Type
    Wall Mounted
  • Series
    6071001
  • Capacity
    4L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome