Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Hair & Skin Care
Hand Soap & Lotion Dispensers
561000 White Mini Liquid Soap Dispenser
By Tork
Order Code:
ZT1028041P
£44.99
Inc VAT (20%)
1
Add to basket
Get it in
12-15
working days
Available
GBP
44.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/hand-soap-and-lotion-dispensers/561000-white-mini-liquid-soap-dispenser/p/ZT1028041P
Add to quotation
View all Hand Soap & Lotion Dispensers
Description unavailable
Specifications
Specifications for 561000 White Mini Liquid Soap Dispenser
Dispensing Method
Manual
Height
211mm
MFR Part No.
561000
Series
561000
Width
112mm
Type
Hand Wash Dispenser
Dispenser Material
Plastic
Capacity
475ml
Mount Type
Wall Mounted
Length
114mm
Colour
White
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome