5L Mini Keg Draft Beer Dispenser Tap 4 C Integrated Cooling - DH49

Order Code: ZT3108775S

£159.99 Inc VAT (20%)


Description

Universal fitting for all 5L beer kegs. Thermoelectric cooling technology chills beer to as low as 4°C. Keeps beer fresh for up to 30 days. Removable drip tray with raised lip helps prevent spillage. LED temperature gauge. Operates using standard 16g CO2 canisters. Modern stainless steel and black design. Supplied with 3 x 16g CO2 canisters and universal attachment kit to fit all 5L kegs.
• Perfectly Cooled - 5L kegs of draft beer kept fresh for up to 30 days with our simple to use pump.
• Thermoelectric Technology - Chills beer to as low as 4°C and has a handy precise LED temperature gauge along with being quiet to use.
• Universal Fitting - Beer dispenser tap for most 5L mini beer kegs keeping costs low and operating using standard 16g CO2 canisters (supplied with 3 x 16g CO2 canisters) .
• Easy to Clean - With a removable drip tray with a raised lip helping to help prevent beer spillage.
• Contemporary Look - Modern stainless steel and black authentic home bar design.

See full description
Specifications for 5L Mini Keg Draft Beer Dispenser Tap 4 C Integrated Cooling - DH49
  • MFR Part No.
    DH49
  • Height
    47.2cm
  • Depth
    33.8cm
  • Width
    27.2cm
  • Weight
    6.4kg
  • Frequency
    50Hz

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome