Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Hair & Skin Care
Hand Soap & Lotion Dispensers
7 Circles Proline Hand Wash Dispenser
By Cutan
1 Review
Order Code:
ZT1029118X
£45.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 27th Dec
In Stock
GBP
45.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/hand-soap-and-lotion-dispensers/7-circles-proline-hand-wash-dispenser/p/ZT1029118X
Add to quotation
Schedule an order and save 5%
View all Hand Soap & Lotion Dispensers
Description
Cutan® Hand Wash dispenser. For use with all Cutan® 1ltr 1000 'Cleanse' products.
Specifications
Technical Information
Safety Information
Specifications for 7 Circles Proline Hand Wash Dispenser
Dispensing Method
Manual
Function
Protect
Cleanse
MFR Part No.
PROB01HW
Type
Hand Wash Dispenser
Size
1L
Colour
Blue
White
To Suit
CUT7102200C
CHA1000ML
CUG39J
Length
115mm
Mount Type
Wall Mounted
Dispenser Material
Plastic
Height
233mm
Width
130mm
Capacity
1L
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome