7041, Rolled Hand Towel Dispenser , White, 1 x 1 Dispenser
0
1
2
3
4
5
6

7041, Rolled Hand Towel Dispenser , White, 1 x 1 Dispenser

Order Code: ZT1025226PCopy

£49.99 Inc VAT (20%)


Description

The essential rolled dispenser for any business. Compatible with a range of washroom products, this dispenser promotes hygiene and helps to manage costs through controlled dispensing. The practical and easy to clean design makes it the perfect product for any washroom environment. Compatible with Scott Hand Towels (product code 6681) and WypAll Wipers (product codes 7123, 7285, 7286, 7294, 7304 and 7308). Dispenser size 14.8cm (L) x 29.6cm (W) x 15cm (D). 1 x WypAll Rolled Dispenser - White

Please ensure to carry the product in a safe manner for the weight indicated on the packaging.

See full description
Specifications for 7041, Rolled Hand Towel Dispenser , White, 1 x 1 Dispenser
  • Colour
    White
  • Capacity
    Single Roll
  • Type
    Wiper Roll Dispenser
  • Width
    157mm
  • MFR Part No.
    7041
  • Height
    150mm
  • Length
    324mm
  • Mount Type
    Wall Mounted
  • Series
    7041
  • Material
    Plastic
  • Weight
    0.51kg
  • Single Or Twin
    Single
  • Dispenser Type
    Wall Mounted