800ml Refillable Soap Dispenser

Order Code: ZT4976386S

£59.99 Inc VAT (20%)


Description

C21 800ml Refillable Soap Dispenser
Dispenses: Liquid soap.
Capacity : 800ml Enough for around 850 shots.
Dimensions : D90mm x W100 x H255mm
Easy installation
Soap level display
Key Lockable
Material: 304 Grade Brushed Stainless Steel.
Plastic 800ml container with a screw lid, Making for easy filling up.

See full description
Specifications for 800ml Refillable Soap Dispenser
  • Material
    Plastic
  • Product Type
    Refillable Soap Dispenser
  • Capacity
    800ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome