8782-06 ADX-7 Handmedic Chrome Dispenser

Order Code: ZT1029128X

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 +£11.514%


Description

Compact design ideal for tight spaces.
Large sight window and skylight allow at-a-glance product monitoring.
GOJO® SANITARY SEALED™ refills snap easily in place, minimizing labor time.
ADA compliant for protrusion into walkways.
Lifetime performance guarantee.
Engineering grade plastics (ABS) construction for trouble-free performance.

See full description
Specifications for 8782-06 ADX-7 Handmedic Chrome Dispenser
  • Size
    700ml
  • Dispensing Method
    Manual
  • Type
    Cleanser Dispenser
  • Colour
    Black
    Chrome
  • Function
    Cleanse
    Protect
  • MFR Part No.
    8782-06
  • To Suit
    GOJ7229814E
    GOJ7221460W
    GOJ7221461K
  • Capacity
    0.7L
  • Series
    ADX-7
  • Mount Type
    Wall Mounted
  • Dispenser Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome