8820-06 ADX-12 Manual Hand Sanitiser Dispenser White Each

Order Code: ZT2426894S

£23.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£23.990%
5 - 9£23.034%
10 - 19£22.078%
20 +£21.1112%


Description

Purell 8820-06 ADX-12 Manual Hand Sanitiser Dispenser White ensures optimal hand hygiene with the white Purell dispenser. Thanks to a compact design, this unit is ideal for incorporating proper hand sanitising habits into any facility without worry of taking up critical wall space. It is compatible with a wide variety of hand soap cartridges, each of which hold their shape as they empty for a more attractive appearance. This dispenser incorporates a large front window and innovative skylight so your employees can easily monitor the fill level. And thanks to durable plastic construction, this unit is built to last. It can be installed easily and is also a great addition to any school, restaurant, or hotel. Plus, it can be easily converted to a locked dispenser for tamper-free use.
H:29cm D:10.2cm W:11.4cm

See full description
Specifications for 8820-06 ADX-12 Manual Hand Sanitiser Dispenser White Each
  • Colour
    White
  • Material
    ABS Plastic
  • Size
    1200ml
  • Product Type
    Sanitiser Dispensers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome