0
1

8884-06 ADX-12 Dark Grey/White Dispenser

Order Code: ZT1029136X

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 +£11.157%


Description

GOJO POWER GOLD Hand Cleaner is a highly effective, fast acting hand cleaner for removing the heaviest grease, tar and oil. No harsh solvents.

Contains natural, non-irritating scrubbing particles.

Apply to dry hands, then rinse off.

See full description
Specifications for 8884-06 ADX-12 Dark Grey/White Dispenser
  • MFR Part No.
    8884-06
  • To Suit
    GOJ7221461R
    GOJ7221462J
    GOJ7226924P
  • Size
    1250ml
  • Function
    Sanitise
  • Colour
    Grey
    White
  • Dispensing Method
    Manual
  • Type
    Cleanser Dispenser
  • Capacity
    1.25L
  • Series
    ADX-12
  • Mount Type
    Wall Mounted
  • Dispenser Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome