92186 Inclusive Soap Dispenser 500ml Black Each

Order Code: ZT2620400S

£23.99 Inc VAT (20%)


Description

Katrin 92186 Inclusive Soap Dispenser 500ml ideal for use in shared wash spaces, this Katrin Include Soap Dispenser is easy to use and refill. It has a full-face push cover that is effortless to use and includes braille instructions for visually impaired people. It can be refilled with Katrin Liquid Wash, Foam Wash, Liquid Wash Sanitiser, Toilet Seat Sanitiser or Shower Gel.
- Same dispenser can be used for Liquid Wash, Foam Wash, Liquid Wash Sanitizer, Toilet Seat Sanitizer, Shower Gel- The lock can be used with or without a key- Easy to refill with new soap cartridge system- The full-face push cover makes using the dispenser effortless for all people- Braille instructions for visually impaired people- Main raw materials of major plastic parts and lock: ABS (Acrylonitrile butadiene styrene), PC (polycarbonate), POM (polyoxymethylene)- Katrin Inclusive dispensers are resistant to high temperatures- Comply with UL94 Fire Safety and Fire Protection regulations (EU)- Depth 134 (mm)- Height 217(mm)- Weight 0.4kg

See full description
Specifications for 92186 Inclusive Soap Dispenser 500ml Black Each
  • Colour
    Black
  • Size
    500ml
  • Material
    ABS Plastic
  • Product Type
    Soap Dispenser

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome