ABS No Touch Auto Soap and Sanitiser Dispenser

Order Code: ZT4976393S

£49.99 Inc VAT (20%)


Description

This extra-hygienic hand sanitiser dispenser is completely automatic. This means you never need to touch it to sanitise your hands, dramatically reducing the risk of cross-contamination. It also makes the unit much easier to keep clean, making your maintenance routine quick and easy.

The soap dispenser is flexible with a high-quality pump that can dispense either liquid hand soap or alcohol-based hand sanitiser.
Powered by 4 AA batteries (not supplied) .
The dispenser delivers precise 0.8ml shots of hand sanitiser when used. This helps you keep control over the amount of hand gel you’re using, reducing waste.
Dimensions: Height:260mm x Width: 123mm x Diameter: 123mm

Weight: 0.75kg

Capacity: 1Litre



Code: SD19

See full description
Specifications for ABS No Touch Auto Soap and Sanitiser Dispenser
  • Weight
    0.75kg
  • Dispensing Method
    Automatic
  • Product Type
    Hand Sanitiser Dispenser

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome