0
1
2
3

ADX-12 Manual Cleanser Dispensers


£11.99 Inc VAT (20%)

See all variants from £11.99

Description

For a sleek and sophisticated look in your washrooms, the ADX-12™ dispensers from GOJO® are a perfect choice. Available in a range of colours to suit all tastes, these dispensers are quick and easy to place.

Compatible with GOJO® foam soap refills, the ADX-12™ infuses air into the liquid as it's dispensed, reducing the risk of contamination and making each refill go further. Designed for durability, each dispenser comes with a GOJO® lifetime performance guarantee.

Features and Benefits
• Visibility window allows canisters to be monitored for usage and refill times
• Smooth design is easy to clean and sanitise
• Durable design, ideal for busy washrooms
• Removing the internal key converts to a locking dispenser

Notes
• Available in brushed chrome and black, and grey and white

Feature Attributes

To Suit:
GOJ7221461R,GOJ7221462J,GOJ7226924P
Size:
1250 ml
Function:
Sanitise
Dispensing Method:
Manual
Type:
Cleanser Dispenser
Capacity:
1.25 L
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome