ADX-12 PURELL MANUAL DISPENSER WHITE 6 X 1200ML

Order Code: ZT1577318S

£99.99 Inc VAT (20%)

Currently unavailable

Description

Adx-12 Purell Manual Dispenser White 6 X 1200ml X 1

Specifications for ADX-12 PURELL MANUAL DISPENSER WHITE 6 X 1200ML
  • Length
    310mm
  • MFR Part No.
    GJ8820-06
  • Colour
    White
  • Height
    320mm
  • Width
    240mm
  • Weight
    3.28kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome