Anti-Microbial Hand Wash Dispenser 1 Litre

Anti-Microbial Hand Wash Dispenser 1 Litre

Order Code: ZT3113713SCopy

£10.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.290%
5 - 9£9.884%
10 - 19£9.478%
20 +£9.0612%


Description

The SC Johnson Antimicrobial Hand Wash Dispenser 1 litre is for exclusive use with genuine SC Johnson Professional refill cartridges. The push button is protected by BioCote®, a silver-based antimicrobial agent which inhibits the growth of bacteria and molds. BioCote® is effective for the lifetime of the dispenser. Guaranteed for life. Delivers the exact amount of product required, controlling usage and reducing waste. Compatible with the OxyBAC® Foam Wash Cartridge 1 litre (SCJOXY1L) Specification: Size (HxWxD) : 233 x 130 x 115mm.

See full description
Specifications for Anti-Microbial Hand Wash Dispenser 1 Litre
  • Size
    1L
  • Type
    Dispenser
  • Cream Type
    Dispenser