Antmicrobial Hand Wash Dispenser 1 Litre Each

Order Code: ZT2620679S

£24.99 Inc VAT (20%)


Description

Locations of use, Office, Commercial/Leisure, Medical Rooms andamp; Laboratories, Food Service andamp; Catering


General

Deb Dispenser to take OxyBac and all other Deb 1 Litre Cartridges

Co-ordinates with existing washroom accessories, providing a complete and co-ordinated offerin


Colour Coded

Easy visual identification of product type which encourages correct product usage and compliance.


Easy to Follow

Language neutral usage instructions re ideal for multi-nationality workforces.


Large Push Buttons

Can be hand or elbow operated aking it easy to use, suitable in hygiene sensitive areas.


Fixed Shot Sizes

Delivers the exact amount required, controlling usage and reduces waste.


Unique Locking Mechanism

Helps prevent unauthorised access, pilferage and product contamination.


Sight Glass

Indicates the level of product in the cartridge which helps identify when product needs replacing.


Guaranteed For Life

Reassurance of quality and reduces ongoing costs.


Durable Plastic Bodies

Able to withstand high levels of wear and tear suitable for use in busy and hard wearing washroom environments


Recyclable Cartridges

All cartridge components are made of fully recyclable materials


No Wastage

Cartridges are designed to collapse during use ensuring full evacuation of product with no wastage


Ultrasonically Sealed Cartridges

Allows no ingress of air into the cartridge during use and helps prevent product contamination


Uses Deb System Cartridges

Enables cartridges to be replaced in seconds, reducing maintenance time and costs.

See full description
Specifications for Antmicrobial Hand Wash Dispenser 1 Litre Each
  • Material
    ABS Plastic
  • Colour
    White
  • Size
    1L
  • Product Type
    Deb Skin Care

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome