0
1
2
3
4

Aquarius Bulk Pack Toilet Tissue Dispenser Black 7172

Order Code: ZT1545720S

£33.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£33.990%
5 - 9£31.956%
10 +£29.9112%


Description

Create a hygienic and coordinated washroom experience with the Aquarius dispenser range, designed to work in perfect harmony with the trusted and familiar Kleenex and Scott brands. These washroom dispensers are designed to support hygiene standards and deliver a consistent washroom solution suited to your workplace hygiene needs. Our Aquarius folded toilet tissue dispenser pairs innovation and style with exceptional performance. This toilet paper dispenser has a sleek and smooth rounded design with no dirt traps, allowing an easy one-wipe-clean for improved washroom hygiene. The fully enclosed single sheet toilet paper dispenser system and its effective single sheet dispensing ensures you only touch the product you use, helping to reduce cross contamination. The single sheet toilet tissue dispenser provides a refillable, reliable, anytime top up solution for washroom maintenance. Refilling the dispenser is simple and the Hassle-free maintenance keeps costs down. Jamming, wastage and costs are minimised by the unique, patented overfilling device of this folded toilet paper dispenser which ensures a smooth dispensing experience. This Aquarius toilet tissue dispenser features a hidden lock for refilling and a window to help you anticipate the tissues running out. Our touch free dispensers reduce the risk of cross contamination. The white Aquarius folded paper hand towel dispenser is also available in white (code 6946) and dual version (white 6990) options to suit all washrooms. This commercial toilet paper dispenser measures 34.1cm (L) x 16.9cm (W) x 12.3cm (D). The Kimberly-Clark dispenser is compatible with a variety of Kleenex and Scott folded toilet tissue packs from Kimberly-Clark, recommended: 8042, 8408. It is also compatible with 8577, 8035, 8036, 8042, 8407, 8508, 8509, 4477, 8409, 4471. 1 x Aquarius Folded Toilet Tissue Dispenser - Black

See full description
Specifications for Aquarius Bulk Pack Toilet Tissue Dispenser Black 7172
  • MFR Part No.
    KC03794
  • Weight
    0.938kg
  • Series
    Aquarius
  • Colour
    Black
  • Type
    Toilet Tissue Dispenser
  • Capacity
    Sheets
  • Material
    Plastic
  • Standards Met
    ISO9001
  • Single Or Twin
    Single
  • Dispenser Type
    Wall Mounted
  • Length
    338mm
  • Width
    169mm
  • Height
    123mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome