Bacofoil Catering Foil Dispenser 300mm x 60m 6401046

Order Code: ZT1553734S

£16.99 Inc VAT (20%)


Description

This convenient and easy to use dispenser is designed for high-use catering environments to avoid the risk of cross contamination during catering foil use. The dispenser is easy to operate; simply open the lid, pull out the desired length, close the lid and then lift to release the foil. The built-in cutting blade cuts foil without tearing and reduces waste, as it allows you to cut to an exact size with clean, straight lines.
Simple and easy to use catering foil dispenser
Built-in cutting blade will cut foil neatly without tearing
Protects from the risk of cross-contamination
Reduces waste - cut to the exact size that you need
Hygienic way of dispensing foil in a high-use environment
Dimensions: 300mm x 60m

See full description
Specifications for Bacofoil Catering Foil Dispenser 300mm x 60m 6401046
  • MFR Part No.
    WAC70230
  • Weight
    0.915kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome