BigGrip Wiping Cloth Dispenser - Pack Of 2 Dispensers - HxØ265 X 270mm

Order Code: ZT2691088S

£153.99 Inc VAT (20%)


Description

BigGrip wiping cloth dispenser, pack of 2 dispensers, incl. 2 rolls of GreenX cleaning cloths, PE, Hx 265 x 270 mm. Supplied = assembled. Material = HDPE plastic. Model = universal. Length = 265 mm. Width = 270 mm. Number per roll = 200 pcs. Colour = white. For media = for water based and oil based liquids, solvents. Sheet dimensions = 300x250 mm. Application = normal. Situation = reaction to leaks (emergency) Property = cleaning. Frequency of use = single. Format = rolls. Place of use = indoor and outdoor use. Product type = cleaning cloths. Flexible, portable, mobile - includes a holder also suitable for mounting to the wall or in a vehicle. Environmentally friendly - robust, durable dispenser can be filled with wiping cloths over and over again. Wiping cloths remain hygienically dry and clean in the dispenser - down to the last sheet. For repair/maintenance work and cleaning work indoors, outdoors or on the move. Also ideal for drivers, installers, tradesmen, construction sites etc. The BigGrip dispenser is always right where it is needed. Large handle - easy to grip and transport. Seal for dispenser opening - GreenX wiping cloths are hygienically protected from moisture and dirt in the dispenser. Wiping cloths can be removed individually through the perforation. Includes wall mount - dispenser can also be used as a wall mounted dispenser and be stored in a building/vehicle. Dispenser dimensions: Height 265 mm, diameter 225 mm/at handle: 270 mm. Includes: 1 roll of GreenX wiping cloths per dispenser and a wall mounting bracket with 3 mounting screws. Roll of GreenX wiping cloths: For cleaning hands, face, tools, work pieces, machines etc. Made of recycled cellulose fibres. Highly absorbent, tear resistant when wet. Absorbs oils and watery liquids. Detergent resistant. Roll of wiping cloths: width 250 mm, length 60 m. Wiping cloths: 300 x 250 mm, 200 cloths/roll. Please note: mounting screws can be found in the BigGrip dispenser upon delivery.

See full description
Specifications for BigGrip Wiping Cloth Dispenser - Pack Of 2 Dispensers - HxØ265 X 270mm
  • Colour
    White
  • Product Type
    Cleaning Cloths
  • Material
    HDPE Plastic
  • Length
    265mm
  • Pieces Per Roll
    200
  • Sheet Size
    300 x 250mm
  • Width
    270mm
  • Frequency of use
    Single
  • Supplied
    Assembled
  • Applications
    Normal
    Indoor and Outdoor Use
  • Pack Quantity
    2
  • Package Type
    Rolls
  • Situation
    Reaction To Leaks (Emergency)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome