Boiling Water Dispenser Wall Mounted 2.5KW 5L White

Order Code: ZT5094482S

£1,099.99 Inc VAT (20%)


Description

Newlec BOILING WATER DISPENSER WALL MOUNTED 2.5KW 5 LITRE WHITE Commercial Water Heating Electric (NEW2554) NLBWD5

Specifications for Boiling Water Dispenser Wall Mounted 2.5KW 5L White
  • Capacity
    5 l
  • Height
    510mm
  • Depth
    200mm
  • Width
    335mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome