Brushed Stainless Steel Automatic 1 Liter Soap Dispense

Order Code: ZT4976435S

£82.99 Inc VAT (20%)


Description

Brushed Stainless Steel Automatic 1 Litre Soap Dispenser
Bulk Fill
304 Grade Stainless Steel
Wall Mounted
Lockable
Requires 6 x AA Batteries
Automatic touch Free Dispensing – Ultra Hygienic
A thick soap needs to be used in this soap dispenser
Dimensions: Height: 268mm x Width: 110mm x Depth: 107mm
Clearance - Normal countertop 200mm and stainless steel 300mm
Capacity: 1Litre Bulk Fill Soap
Code: SD12

See full description
Specifications for Brushed Stainless Steel Automatic 1 Liter Soap Dispense
  • Mount Type
    Wall Mounted
  • Product Type
    Soap Dispenser

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome