Bulk Fill Soap Dispenser Plastic White 602068

Order Code: ZT2119851S

£26.99 Inc VAT (20%)


Description

ValueX Bulk Fill Soap Dispenser Plastic White 602068 This bulk fill soap dispenser is made from quality and durable plastic and it is compact and hygienic. It helps to prevent the spread of germs and is secure and concealed. It features a high quality large push button which ensures ease of use and offers a classic and stylish design. The front of the dispenser displays a small window to show when it needs to be refilled. Each pump supplies 2ml of soap offering 500 shots per 1000ml. It is ideal for workplace environments and washrooms.

See full description
Specifications for Bulk Fill Soap Dispenser Plastic White 602068
  • Type
    Soap & Lotion Dispensers
  • Dispensing Method
    Manual Push
  • Colour
    White
  • Form
    Soap Dispenser
  • Capacity
    1000ml
  • Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome