Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Hair & Skin Care
Hand Soap & Lotion Dispensers
Chrome/Black Dispenser 1388-04 LTX-7
By Gojo
2 Review
Order Code:
ZT1029072X
£51.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£51.99
0%
5 +
£49.39
5%
1
Add to basket
Get it by
Fri, 27th Dec
In Stock
GBP
51.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/hand-soap-and-lotion-dispensers/chrome-black-dispenser-1388-04-ltx-7/p/ZT1029072X
Add to quotation
Schedule an order and save 5%
View all Hand Soap & Lotion Dispensers
Description
GOJO lemon pumice hand cleaner dispenser.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Chrome/Black Dispenser 1388-04 LTX-7
Colour
Black
Chrome
MFR Part No.
1388-04
Function
Cleanse
Size
700ml
Type
Cleanser Dispenser
Dispensing Method
Touch-Free
To Suit
GOJ7221789F
GOJ7221460L
GOJ7229843D
GOJ7221460A
Mount Type
Wall Mounted
Dispenser Material
Plastic
Capacity
0.7L
Series
LTX-7
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome