ClassicLine Hand Eye Shower, 2 Spray Heads, Grey, Green

Order Code: ZT3148904S

£539.99 Inc VAT (20%)


Description

ClassicLine hand eye shower, 2 spray heads, grey, green. Supplied = pre-assembled, final assembly by customer. Max. pressure up to = 5 bar. Thread = 0.5 inch. Height = 310 mm. Depth = 145 mm. Hose length = 1.5 m. Water flow = 7 l/min. Colour = grey, green. Material = brass, plastic. Min. pressure = 2.5 bar. Product type = emergency showers. High output spray heads for a focused, steady and soft jet of water - optimised for rinsing chemicals out of the eyes. Rubber fittings around the spray head protect the person requiring help from injuries due to impact. Dust cover caps are automatically opened by the water pressure when the eye shower is activated. Two showers in one - the unique design of these showers makes it possible: the hand eye showers can be operated in the holder as an integrated component of an eye shower, or be removed from the holder for use as a hand-held spray head for persons with injuries who are lying on the floor. The hand eye shower is equipped with two B-SAFETY high output spray heads, which not only meet the requirements of EN 15154-2:2006 and ANSI Z358.1-2014, but also ensure that the water is distributed over a large area. This means that the areas around the eyes are also rinsed off, and that directing the jet of water at the eyes won't cause problems. The focused, steady and above all soft water jet is optimised for rinsing chemicals out of the eyes. The B-SAFETY combination bracket that is included allows the hand eye shower to be installed on a wall, or on a table. The robust 1.5 metre long hose that is sheathed in stainless steel makes the shower easy to use. The right spray height and a spray pattern that is compliant with standards are ensured by the integrated flow regulator, regardless of the water pressure. The backflow valve integrated into the handle of the shower provides additional protection for the water supply.

See full description
Specifications for ClassicLine Hand Eye Shower, 2 Spray Heads, Grey, Green
  • Colour
    Grey
    Green
  • Height
    310mm
  • Product Type
    Emergency Showers
  • Material
    Brass
    Plastic
  • Depth
    145mm
  • Hose Length
    1.5m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome