Cleanse Heavy, Black Soap Dispenser, 4L

Order Code: ZT4792199S

£14.99 Inc VAT (20%)


Description

The SC Johnson® sealed cartridge professional dispensers are designed for tailored hand hygiene programs in diverse workplace settings, including public facilities. These dispensers ensure high hygiene standards, enhancing safety and demonstrating a commitment to cleanliness.

Features and Benefits
• BioCote® protected push button with silver-ion technology reduces bacteria, mould, and fungi by 99.99% in 24 hours
• Universal design enhances hygiene compliance in multilingual settings
• Fixed product dose minimises overuse and waste
• Low-maintenance dispenser is easy to clean and quick to refill
• Colour-coded push buttons for easy visual identification of product type
• Integrated sight glass allows for easy monitoring and timely replacement
• Secure, lockable mechanism prevents unauthorised access and tampering
• Battery-free design eliminates the need for batteries, reducing landfill waste

Typical Applications
• Supports stringent hygiene protocols to prevent the spread of infections
• Ensures consistent hand hygiene in shared facilities, reducing the risk of cross-contamination

Standards
• HACCP International certified
• Efficacy is independently validated by ISO methods

Notes
• This dispenser is guaranteed for its lifetime. BioCote® antimicrobial protection is guaranteed for the lifetime of the dispenser button

See full description
Specifications for Cleanse Heavy, Black Soap Dispenser, 4L
  • Height
    348mm
  • Colour
    Black
  • Dispensing Method
    Manual
  • Width
    177mm
  • Series
    CLEANSE HEAVY
  • Type
    Hand Wash Dispenser
  • Mount Type
    Wall Mounted
  • MFR Part No.
    HVY4LDB
  • Capacity
    4L
  • Length
    160mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome