Cleanse Light 1000 Dispenser

Order Code: ZT1029090X

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 - 19£11.958%
20 +£11.4312%

Order by 12pm, get it Tomorrow

Description

CLEANSE
Washroom dispenser is Biocote® protected with a guarantee for life. For use with Deb light-duty hand cleansers - Estesol®, Lotion Pure and Estesol® Orange Lotion

Specifications for Cleanse Light 1000 Dispenser
  • Colour
    White
  • To Suit
    DEB7105430F
    DEB7106570A
  • Dispensing Method
    Manual
  • Type
    Cleanser Dispenser
  • Function
    Cleanse
  • Size
    1L
  • MFR Part No.
    LGT1LDSEN
  • Width
    130mm
  • Capacity
    1L
  • Series
    Light 1000
  • Length
    115mm
  • Height
    233mm
  • Mount Type
    Wall Mounted
  • Dispenser Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome