Column For To Mount Different Dispensers On, Steel, LxWxH 1350 X 400 X 430mm

Order Code: ZT2697786S

£259.99 Inc VAT (20%)


Description

Column for to mount different dispensers on, made of steel, LxWxH 1350 x 400 x 430 mm. Supplied = assembled. Height = 1350 mm. Width = 400 mm. Depth = 430 mm. Colour = white aluminium RAL 9006, charcoal RAL 7016. Product type = disinfectant dispensers. Mobile. Sturdy. Non-tipping. Steel column optionally for disinfectant or soap dispenser (see Accessories)

Specifications for Column For To Mount Different Dispensers On, Steel, LxWxH 1350 X 400 X 430mm
  • Product Type
    Disinfectant Dispensers
  • Colour
    White Aluminium
  • Width
    400mm
  • Supplied
    Assembled
  • Height
    1350mm
  • Depth
    430mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome