Cutan Foaming Hand Sanitiser Dispenser 1L ProBO1SA

Order Code: ZT1541907S

£11.99 Inc VAT (20%)


Description

Deb Cutan Foaming Hand Sanitiser Dispenser 1 Litre PROBO1SA

Specifications for Cutan Foaming Hand Sanitiser Dispenser 1L ProBO1SA
  • Height
    230mm
  • Width
    135mm
  • MFR Part No.
    DEB03404
  • Weight
    0.3951kg
  • Depth
    580mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome