Cutan Gentle Hand Wash Dispenser 1L ProBO1HW

Order Code: ZT1541852S

£12.99 Inc VAT (20%)


Description

Deb Cutan Gentle Hand Wash Dispenser 1 Litre PROBO1HW

Specifications for Cutan Gentle Hand Wash Dispenser 1L ProBO1HW
  • Height
    230mm
  • Width
    135mm
  • MFR Part No.
    DEB03403
  • Depth
    134mm
  • Weight
    0.39kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome