Deb Proline Dispenser Mr Soapy Soap 1L

Deb Proline Dispenser Mr Soapy Soap 1L

Order Code: ZT1029059X

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

The Deb Group is expert in the development of skin care dispensing systems for workplaces and public facility environments. Every Deb cartridge features an
ultrasonically welded dispensing pump which does not drip or clog, ensuring no mess on
sink tops, floors or walls. The large, 'easy-push' buttons ensure that virtually no one is
precluded from being able to use Deb's dispensers. Empty cartridges are easily replaced in seconds.

See full description
Specifications for Deb Proline Dispenser Mr Soapy Soap 1L
  • Dispensing Method
    Manual
  • Size
    1L
  • Type
    Hand Wash Dispenser
  • Colour
    Red
  • Function
    Cleanse
  • MFR Part No.
    MSS1LDS
  • To Suit
    DEB7101143E
    DEB7102281N
    DEB7107370B
    DEB7102696E
    DEB7101147R
    DEB7101147E
  • Mount Type
    Wall Mounted
  • Height
    233mm
  • Length
    115mm
  • Dispenser Material
    Plastic
  • Width
    130mm
  • Capacity
    1L
  • Series
    Proline