Dermashield Dispenser

Order Code: ZT1036767P

£18.99 Inc VAT (20%)


Description

Non-greasy, highly refined formulation that offers protection for your skin. Forms an invisible 'micromesh' layer after application that will protect your skin against most irritants and allow the skin to breathe and perspire normally. Protects against continued aggravation of abused sensitive skin and aids in halting the continuation of skin irritation even after repeated washings. Provides a barrier against tender or abused skin that can be irritated in the food preparation process. Protects the skin from further abuse even with frequent washings. Does not wash off but disappears as skin cells it is attached to die. The strong odours of foods such as onions, garlic and fish wash off with soap and water instead of penetrating the skin and lingering for hours. Protects against commercial cleaning compounds, industrial oven cleaners and drain cleaners. For maximum protection re-apply every three to four hours. Contains lanolin, aloe vera and vitamin E which help moisturise and nurture the skin while protecting. Does not affect the users sense of touch or the natural mobility of the hands. CFC-free.

See full description
Specifications for Dermashield Dispenser
  • Mount Type
    Wall Mounted
  • Capacity
    500ml
  • Colour
    White
    Green
  • Type
    Dermashield Skin Protector Dispenser
  • Dispenser Material
    Stainless Steel
  • Dispensing Method
    Manual

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome