Disinfectant Column, For Indoors, Without Pump Dispenser, Antique Silver

Order Code: ZT2695634S

£309.99 Inc VAT (20%)


Description

Disinfectant column, for indoors, without pump dispenser, antique silver. Supplied = assembled. Capacity = 0.5 l. Housing colour = antique silver. Height = 1217 mm. Width = 178 mm. Depth = 230 mm. Housing material = sheet steel, galvanised. Lock type = dual bit security lock. Feature = lockable. Product type = disinfectant dispensers. Without dispenser. Holds Euro bottles up to 500 ml. Lockable. The hand disinfectant dispenser is equipped with a lock to ensure disinfectant cannot be stolen.

See full description
Specifications for Disinfectant Column, For Indoors, Without Pump Dispenser, Antique Silver
  • Capacity
    0.5L
  • Product Type
    Disinfectant Dispensers
  • Features
    Lockable
  • Width
    178mm
  • Height
    1217mm
  • Supplied
    Assembled
  • Lock Type
    Dual Bit Security Lock
  • Housing Material
    Sheet Steel, Galvanised
  • Housing Colour
    Antique Silver
  • Depth
    230mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome