0
1
2
3
4
5

Disinfectant Dispenser Floor Info Board

Order Code: ZT1545125S

£199.99 Inc VAT (20%)


Description

• Sturdy, high-quality dispenser for disinfectant as a mobile, free-standing floor stand with an aluminium information panel
• Flexible bottle height adjustment for different bottle sizes
• Universal and variable holder for all bottle sizes up to 88 x 88 x 215 mm (Bottle height without pump), filling quantities from 250 - approx. 750 ml
• Disinfection bottle and pumping device not included
• For DIN A4 information sheets, either portrait or landscape
• Easy replacement of the cardboard inserts in the information panel for flexible labelling
• Suitable inserts are available separately for professional labelling with DURAPRINT®
• High quality and durability, material: aluminium and sheet steel, powder-coated
• Simple and straightforward assembly, incl. mounting kit and assembly instructions
• Dimensions: 295 x 1464 x 275 mm (W x H x D)

See full description
Specifications for Disinfectant Dispenser Floor Info Board
  • Product Type
    Stand-up Dispenser
  • Finish
    Powder-coated
  • Material
    Aluminium
    Sheet Steel
  • Size
    295 x 1464 x 275mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome