0
1
2
3
4
5

Disinfectant Dispenser Floor

Order Code: ZT1545138S

£189.99 Inc VAT (20%)


Description

• Sturdy, high-quality dispenser with drip tray for disinfectant as a mobile, free-standing floor stand
• With a long arm lever for hygienic operation by hand, forearm or elbow
• Flexible bottle height adjustment for different bottle sizes up to 235 mm
• Accommodates all standard bottle sizes with dosing pump up to 500 ml
• Disinfection bottle and pumping device not included
• High quality and durability, material: sheet steel powder coated
• Simple and straightforward assembly
• Incl. mounting kit and assembly instructions
• Dimensions: 270 x 1384 x 289 mm (W x H x D)

See full description
Specifications for Disinfectant Dispenser Floor
  • Product Type
    Stand-up Dispenser

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome