Dispenser Bracket, For Disinfectant/Soap, Black

Order Code: ZT2701764S

£45.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£45.990%
5 +£44.154%


Description

Dispenser bracket, for disinfectant/soap, black. Supplied = assembled. Colour = black. Length = 90 mm. Width = 80 mm. Height = 109 mm. Product type = brackets. Practical add-on for the post. Suitable for disinfectant/soap/paper towel dispensers.

Specifications for Dispenser Bracket, For Disinfectant/Soap, Black
  • Colour
    Black
  • Product Type
    Brackets
  • Supplied
    Assembled
  • Height
    109mm
  • Length
    90mm
  • Width
    80mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome