The Jantex stainless steel centrefeed roll dispenser is ideal for customer facing environments featuring a reliable and an easy to use design that makes it perfect for kitchens and washrooms. The high quality blue roll dispenser allows for ease of distribution and quantity management in busy periods helping you to make the most of every roll and reduce the amount of refills needed.Product features- Dimensions 370(H) x 210(W) x 220(D)mm- Material Stainless steel 304- Weight 2.52kg- Reliable sturdy- Centre-feed for ease of distribution- Satin finish
Please Note : Due to geographical locations we are unable to deliver to Highlands