Dispenser For Toilet Seat Cleaner, Filling Quantity 0.4 L, Plastic, White

Order Code: ZT2704040S

£73.99 Inc VAT (20%)


Description

Dispenser for toilet seat cleaner, filling quantity 0.4 l, plastic, white. Supplied = assembled. Capacity = 0.4 l. Housing colour = white. Height = 214 mm. Width = 135 mm. Depth = 105 mm. Housing material = plastic. Model = with push button. Product type = disinfectant dispensers. Antimicrobial push button. Toilet seat cleaner dispensers improve hygiene standards and make use more convenient for users. Easy to operate manual spray dispenser for 400 ml toilet seat cleaner with level indicator.

See full description
Specifications for Dispenser For Toilet Seat Cleaner, Filling Quantity 0.4 L, Plastic, White
  • Product Type
    Disinfectant Dispensers
  • Capacity
    0.4 L
  • Housing Material
    Plastic
  • Supplied
    Assembled
  • Height
    214mm
  • Depth
    105mm
  • Width
    135mm
  • Housing Colour
    White