Dispenser For WC Seat Cleaner, For 250 Ml, White Stainless Steel

Order Code: ZT2737791S

£419.99 Inc VAT (20%)


Description

Dispenser for WC seat cleaner, for 250 ml, white stainless steel. Supplied = assembled. Capacity = 0.25 l. Housing colour = stainless steel, painted white. Height = 220 mm. Width = 97 mm. Depth = 138 mm. Housing material = stainless steel. Model = draw lever. Lock type = standard lock. Feature = lockable, can be filled as required. Product type = soap dispensers. Removable plastic refillable container. Can be filled as required with surface disinfectant. Toilet seat cleaner for 250 ml alcohol-free surface disinfectant. Stainless steel transparent powder coated housing (AFP - anti-fingerprint) , or white coated stainless steel. Stainless steel service lever fixed to removable plastic refillable container. Dosing amount is approx. 0.6 ml/stroke. With a standard lock, i.e. hidden release button on the housing. Plastic vision panel as fill level indicator. Filling from above by unlocking and opening the housing, then filling directly in the dispenser itself or by removing the refill container for filling outside the dispenser. Slanted top prevents waste from being placed on top. Three point mounting. Includes fastening material. For surface mounting.

See full description
Specifications for Dispenser For WC Seat Cleaner, For 250 Ml, White Stainless Steel
  • Capacity
    0.25L
  • Product Type
    Soap Dispensers
  • Housing Colour
    Stainless Steel, Painted White
  • Height
    220mm
  • Features
    Lockable
  • Housing Material
    Stainless Steel
  • Supplied
    Assembled
  • Lock Type
    Standard Lock
  • Depth
    138mm
  • Width
    97mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome