Dettol Antibacterial Surface Cleanser Spray is a powerful solution designed to eliminate 99.9% of bacteria and viruses, including E. coli, salmonella, and MRSA, making it essential for maintaining a hygienic environment. This versatile cleanser is suitable for wide range of applications, making it perfect for food preparation areas, highchairs, kitchen surfaces, bathroom fixtures, and even electronics. The non-bleach formula ensures no taint or odour, allowing for safe use around food and baby equipment without the need to rinse after application. Packaged in a convenient trigger spray bottle, this product combines excellent cleaning power with ease of use, allowing for quick and effective disinfecting. Tested against rigorous standards, this spray is a reliable choice for fast, hygienic cleaning.
Features and Benefits
• Destroys 99.9% of bacteria and viruses, including harmful strains like E. coli, salmonella, and MRSA
• Ideal for various settings such as food prep areas, highchairs, kitchen countertops, bathroom surfaces, and electronic devices
• Gentle non-bleach formula leaves no taint or odour, ensuring safety around food and infant items
• Designed for rinse-free use, simplifying the cleaning process
• Easy-to-use trigger spray bottle makes disinfecting quick and hassle-free
• Merges potent cleaning power with simplicity for effective sanitisation
Approvals
• Meets EN 14476, EN 1276, EN 13697