Dispenser White, Chrome Strip 1L

Dispenser White, Chrome Strip 1L

Order Code: ZT2657090S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%

Order by 12pm, get it Tomorrow

Description

The SC Johnson Professional® range of Proline™ dispensers is the ideal hand washing solution for most workplace settings. Designed for easy use and improved hygiene, the durable plastic construction includes BioCote® protection to inhibit the growth of bacteria and mould and prevent the spread of germs.

Features and Benefits
• Empty cartridges are easily replaced in seconds to save time and effort
•The large, easy push buttons ensure easy use for everyone
• Ultrasonically welded dispensing pump does not drip or clog to prevent mess

See full description
Specifications for Dispenser White, Chrome Strip 1L
  • Capacity
    1L
  • MFR Part No.
    CHR1LDS
  • Mount Type
    Wall Mounted
  • Dispensing Method
    Manual
  • Height
    233mm
  • Width
    130mm
  • Colour
    White & Chrome
  • Series
    Proline
  • Dispenser Material
    Plastic
  • Type
    Hand Wash Dispenser
  • Length
    115mm