Doggy Bag Dispenser, HxWxD 430 X 265 X 60mm, Moss Green

Order Code: ZT2738670S

£219.99 Inc VAT (20%)


Description

Doggy bag dispenser, HxWxD 430 x 265 x 60 mm, moss green. Supplied = pre-assembled, final assembly by customer. Height = 430 mm. Width = 265 mm. Depth = 60 mm. Material = sheet steel, galvanised. Colour = moss green RAL 6005. Lock type = triangular lock incl. key. Type of mounting = wall mounting. Fittings = with lid. Dispenser system type = without waste collector. Product type = dog poop bins. Ideal for public places. Made of zinc plated sheet steel with a high quality powder coating on a polyester basis, or as a stainless steel version. Equipped with a triangular lock including one key. Supplied with pictogram stickers and assembly material.

See full description
Specifications for Doggy Bag Dispenser, HxWxD 430 X 265 X 60mm, Moss Green
  • Material
    Sheet Steel Galvanised
  • Product Type
    Dog Poop Bins
  • Colour
    Moss Green
  • Height
    430mm
  • Type
    without Waste Collector
  • Lock Type
    Triangular Lock Incl
  • Fittings
    with Lid
  • Mount Type
    Wall Mounting
  • Depth
    60mm
  • Width
    265mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome