Dolphin Stainless Steel Mini Jumbo Dispenser Each

Order Code: ZT2425959S

£109.99 Inc VAT (20%)


Description

Dolphin BC925 Stainless Steel Mini Jumbo Dispenser


Features

- Lockable

- High quality stainless steel

- Satin version available

- Full stainless steel back for secure mounting

- Inner core diameter: 2.25"


Dimensions: 273mm


Projection: 120mm


Capacity: 250m roll


Finish: stainless steel

See full description
Specifications for Dolphin Stainless Steel Mini Jumbo Dispenser Each
  • Material
    Stainless Steel
  • Colour
    Silver
  • Size
    28x12x25cm
  • Product Type
    Jumbo Toilet Roll Dispensers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome